Shop All Bottles & Jars
Nalgene
Beaker, 150 mL, PK12
Mfr # 1201-0150
Zoro # G6049952
product price: $76.85
/pk 12, $6.40/ea
Free Shipping & Returns
$76.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Standards ISO/DIN 7056
- Includes Pour Spout
- Sterile/Non-Sterile Non-Sterile
- Glassware Class Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalgene
- MFR # 1201-0150
- Zoro # G6049952
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Details
Item | Beaker |
Autoclavable | Yes |
Standards | ISO/DIN 7056 |
Includes | Pour Spout |
Sterile/Non-Sterile | Non-Sterile |
Glassware Class | Not Rated |
Special Features | Chemical Resistant, Silk-Screened Graduations, Size Code, Resin Code, Maximum use Temperature, and No Flame Symbol, Not for use On Hotplates, Ribs and Flat Bottoms for Stacking |
Capacity - Metric | 150 mL |
Capacity - English | 5 fl oz |
Body Material | Polypropylene |
Body Color | Clear |
Graduation Increments - Metric | 10 mL |
Disposable/Reusable | Reusable |
Beaker Type | Low Form |
Includes Graduations | Yes |
Basic Material | Plastic |
ASTM Specification | ISO/DIN 7056 |
Clarity | Translucent |
Maximum Graduation - Metric | 150 mL |
Product Type | Beaker |
Graduation Style | Printed |
Minimum Graduation - Metric | 20 mL |
Description
Beaker, Capacity - Metric 150 mL, Capacity - English 5 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Dipper, 100 mL (307024-0100)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- A2Z SCILAB PVC Handle Lab Spatula, 3" Blade, 0.62" Blade Width, 7" Total Length (A2Z-ZR138)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- Nalgene Labware