Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Super Lab Soaker, Blue, 20x250'
Mfr # 248891
Zoro # G705299195
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5 in
- Length 13.5 in
- Width 20.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalge Nunc
- MFR # 248891
- Zoro # G705299195
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 13.5 in |
Length | 13.5 in |
Width | 20.5 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Super absorbent Versi-Dry absorbs up to 1050 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 15.1299 lbs
Shipping Dimensions: 20.50 x 13.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 15.1299 lbs
Shipping Dimensions: 20.50 x 13.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- OHAUS pH Pen, Single Line LCD (ST10)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x300' (248895)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- HEATHROW SCIENTIFIC Pipette Stand ABS Plastic, 6-Place (HS20613E)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- Nalge Nunc Lab Equipment Parts