Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Super Lab Soaker, Blue, 18x40, 25/BX
Mfr # 248893
Zoro # G405299211
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.5 in
- Length 2.5 in
- Height 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nalge Nunc
- MFR # 248893
- Zoro # G405299211
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 22.5 in |
Length | 2.5 in |
Height | 18.5 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Super absorbent Versi-Dry absorbs up to 1050 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 4.0499 lbs
Shipping Dimensions: 19.00 x 17.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 4.0499 lbs
Shipping Dimensions: 19.00 x 17.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 4mL, PK144 (224982)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x300' (248895)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- Nalge Nunc Lab Equipment Parts