Shop All Lab Equipment Parts
Nalge Nunc
Versi-Dry Standard Lab Soaker, White, 20x300'
Mfr # 248895
Zoro # G505299227
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 11 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalge Nunc
- MFR # 248895
- Zoro # G505299227
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 11 in |
Height | 11 in |
Length | 11 in |
Description
Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Standard Versi-Dry absorbs up to 750 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 12 lbs
Shipping Dimensions: 11.00 x 11.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Standard Absorbant Absorbs up to 750 ml/m2Shipping Weight: 12 lbs
Shipping Dimensions: 11.00 x 11.00 x 11.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- SCIENTIFIC LABWARES Straight Flat Tip Forceps (SWZR-029)
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x100' (248890)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 20x250' (248891)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 20x100' (248894)
- NALGE NUNC Versi-Dry Standard Lab Soaker, White, 18x20, 50/BX (248896)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- ARMOR SHIELD Desiccant, Silica Gel, 0.3 cu ft, PK1500 (D10GST)
- Nalge Nunc Lab Equipment Parts