Shop All Bottles & Jars
Nalge Nunc
Nalgene Rectangular Poly Bottle w/Closure, 2gal
Mfr # 2211-0020
Zoro # G704968948
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75 in
- Width 9 in
- Length 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalge Nunc
- MFR # 2211-0020
- Zoro # G704968948
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 14.75 in |
Width | 9 in |
Length | 6.38 in |
Description
Easily fill, transfer and clean HDPE Rectangular Carboys without Spigots using the wide-mouth opening. Featuring a sturdy, space-saving design, these high density polyethylene carboys have convenient molded-in graduations to deliver in liters and gallons.
Shipping Weight: 2.5 lbs
Shipping Dimensions: 9.00 x 14.75 x 6.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.5 lbs
Shipping Dimensions: 9.00 x 14.75 x 6.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND CyA Test Tablets (511370BT)
- RPI Miconazole, 1 G (M81030-1.0)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- NALGE NUNC Nalgene Poly Bottle w/ Cap, 1gal (2202-0010)
- PIPELINE PACKAGING Paragon Glass Jar, 8.5 oz. (08-04-057-00006)
- TRICORBRAUN 4 Oz P/P Out P/P In Double Wall Jar White, Round, Round Base (023196)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- PIPELINE PACKAGING Hex Glass Jar, 4 oz. (08-04-033-00013)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- Nalge Nunc Bottles & Jars