Shop All Bottles & Jars
Nalge Nunc
Nalgene Poly Bottle w/ Cap, 1gal
Mfr # 2202-0010
Zoro # G204968967
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nalge Nunc
- MFR # 2202-0010
- Zoro # G204968967
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 13 in |
Width | 6 in |
Length | 6 in |
Description
Store chemicals and standards and collect and store distilled water. Nalgene Large Narrow-Mouth LDPE Bottles are translucent and offer flexibility, impact resistance and visibility of contents. The extremely low trace metal content in low density polyethylene makes them ideal for trace metal analysis. These bottles provide excellent chemical resistance to most acids, bases and alcohols.Can be used in freezer to -100°C (-148°F) for long term storage and features a built-in shoulder loop for attaching identification tag. Translucence allows for easy viewing of liquid levels and linerless caps provide the ultimate in leakproof protection without the use of liner that can wrinkle, cause leaks or contaminate your reagents.
Capacity: 1 Gallon (4 Liters)Closure Color: WhiteClosure Material: PolypropyleneClosure Size: 38-430mmColor: Natural, TranslucentDiameter: 152mmInner Neck Diameter: 25mmHeight: 333mmMaterial: LDPEMouth: NarrowNeck Finish: 38mmShape: RoundNon-SterileShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 13.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 1 Gallon (4 Liters)Closure Color: WhiteClosure Material: PolypropyleneClosure Size: 38-430mmColor: Natural, TranslucentDiameter: 152mmInner Neck Diameter: 25mmHeight: 333mmMaterial: LDPEMouth: NarrowNeck Finish: 38mmShape: RoundNon-SterileShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 13.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- NALGE NUNC Nalgene Rectangular Poly Bottle w/Closure, 2gal (2211-0020)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- GLOBE SCIENTIFIC Wash Bottle, Acetone, 500mL, PK5 (WGW537VTML-GHS)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Flint, 18-400 Mm (076992)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- Nalge Nunc Labware