Nalge Nunc

Nalgene Lab Notebook w/ Lines


product price: $58.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 9 in
  • Length 1/2 in
  • Width 11.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9 in
Length 1/2 in
Width 11.5 in

Description

Record necessary documentation for securing patent protection in Thermo Scientific Nalgene Lab Notebooks. Hardcover notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Shipping Weight: 1.3001 lbs
Shipping Dimensions: 11.50 x 9.00 x 0.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.