Shop All Bicycles & Scooters
Nakto
Nakto StrollerRed 26 in. City Electric Bicycle Stroller; Red
Mfr # StrollerRed
Zoro # G403685580
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # StrollerRed
- Zoro # G403685580
- UPC # 792966973107
- Country of Origin China
- Category Bicycles & Scooters
Description
Durable-high-strength carbon steel and superior car paint, the bike will serve you several years.The adjustable saddle height suit for different needs. Comfortable-Shimano 6 speed derailleur, comfortable seat post, and front shock suspension, easily assists you to enjoy your ridding.Safety- HD LED headlight,Powerful brakes,Motor safety cutoff, Kickstand.
Features- Easy riding throttle,pedal assistant pedaling ,four colors, Shimano 6 speed derailleur
- High-strength carbon steel frame and superior car paint, the bike will serve you for several years
- The Motor is made of a high-quality alloy material
- The adjustable saddle height from 29 to 33 suit for different needs
- Comfortable big saddle,easily assists you to enjoy your ridding
- Safety-16 inches body, easy to ride
- Easy to carry, foldable design
- Color: Red
- Size: 26 in.
- Frame: Alloy
- Motor: 250 brushless
- Charging: Time 4-6 hours
- Battery: 36V 10Ah lithium
- Display: LCD Display
- Max Loading: 110kg
- Range: 30km with pedal assist
- Brake: Front drum brake and rear disbrake
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 16" (160SXEA074)
- MI-T-M Fuel Cap, Vented (12-0033)
- MTD Whl 13X5.00-6 Jd (490-325-0053)
- BELL SPORTS 26 Mountain Bike Tire (7091040)
- BELL SPORTS 26 Bicycle Tire Tube (1006522)
- POWERHOUSE 48V Drifter Electric Trike (PO48944)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- WORKSMAN Bicycle Seat 13 In. Extra Wide (6911v)
- ASA PRODUCTS ASA Products Tri-201R 16 in. Mobo Mobito Three Wheel Cruiser - Red (Tri-201R)
- BELL SPORTS Grips Bike Bmx Pr (7122143)
- Nakto Bicycles & Scooters