Shop All Bicycles & Scooters
Nakto
Nakto NAK- RNGB 26 in. Ranger Mountain Bike; Black
Mfr # NAK- RNGB
Zoro # G904066901
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- RNGB
- Zoro # G904066901
- UPC # 6919609771300
- Country of Origin China
- Category Bicycles & Scooters
Description
Features
- Mountain bike
- Fashionable design of mountain bike
- Easy to conquer the mountain that you never thought
- The electric bikes adopt superior 100% percent aluminum alloy frame, the front fork is made of high-steel packed with premium comfort shock absorption, and also double layer aluminum alloy 26-inch wheel
- This electric bike with front and rear disc brakes and Shimano 6 speed gear, you can choose any speed according to your needs. The mechanical double disc bark fully protect your safety.
- The bike equipped with smart lithium battery charger can make you ride up to 25 miles. 300w high-speed brushless gear motors easily assist you to travel at the 19mile/h road speed limit. Feeling the breeze, enjoy the scenery of nature.
- It can show Current Speed, Max Speed, Average Speed, Odometer, Tripometer, Range, Calories, Trip Timer, Clock, Mode, Watts or Amps, Battery in Percentage or Bar, Assist Level (0-5). Making your ride easier. And the horn and the bright LED headlamp are equipped for night riding.
- Color: Black
- Size: 26 in.
- Motor: 300W Brushless
- Battery: 36V10Ah Lithium battery
- Charging Time: 4-6 hours
- Maximum Speed: 20-25Miles/hour
- Maximum Loading: 250 lbs
- Range: 25 miles with PAS
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS AZ State Round Table (107-31)
- FANMATS NFL New Orleans Saints Windshield Sun Reflector (60063)
- OREGON CUTTING Oregon AdvanceCut 18 In. Chainsaw Chain (S62)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- BELL SPORTS Bell Sports 7014729 26 in. Rubber Bicycle Tire 1 pk (8299984)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- BIG ROC TOOLS Big Roc Tools 57SYC80GN Handle Bar Stem - Green; 145 mm (57SYC80GN)
- RMB ELECTRIC Electric Scooter, 30 mi Max Distance (RMB MP)
- WORKSMAN Bicycle Tube, 26x2-1/8 In, Puncture Resist (6023a)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSRD.5 (HURTSRD.5)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-312-S Dirt Bike Wall Hook; Small (WH-312-S)
- Nakto Bicycles & Scooters