Shop All Bicycles & Scooters
Nakto
Nakto NAK- MNCRSW 20 in. Fat Tire Electric Bicycle Mini Cruiser; White
Mfr # NAK- MNCRSW
Zoro # G903685592
product price: $1,167.99
/ea
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- MNCRSW
- Zoro # G903685592
- UPC # 6919609771782
- Country of Origin China
- Category Bicycles & Scooters
Description
Durable-high-strength carbon steel and superior car paint, the bike will serve you several years.The adjustable saddle height suit for different needs. Comfortable-Shimano 6 speed derailleur, comfortable seat post, and front shock suspension, easily assists you to enjoy your ridding.Safety- HD LED headlight,Powerful brakes,Motor safety cutoff, Kickstand.
Features- Easy riding throttle,pedal assistant pedaling ,four colors, Shimano 6 speed derailleur
- High-strength carbon steel frame and superior car paint, the bike will serve you for several years
- The Motor is made of a high-quality alloy material
- The adjustable saddle height from 29 to 33 suit for different needs
- Comfortable big saddle,easily assists you to enjoy your ridding
- Safety-16 inches body, easy to ride
- Easy to carry, foldable design
- Color: White
- Size: 20 in.
- Tire: 20 in.
- Motor: 300W brushless motor
- Battery: 36V10AH Lithium Battery
- Charging: 4hours
- Range: 40-45KM
- Derailleur: Shimano 6-speed-gears
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURFEX 5 gal Sprayer, Polyethylene Tank, Fan Spray Pattern, 9 ft Hose Length, 45 psi Max Pressure (TL50-5)
- OREGON Magnum Gatorline Round Trimmer Line, .095" by 144', 1/2Lb Donut (22-295)
- PANACEA PRODUCTSRP GT 2GAL Galv WTR Can (84884TV)
- AMES KIDS POLY RAKE 18"" (KLRO)
- BELL SPORTS Thalia Black/Purple ABS/Polycarbonate Bicycle Helmet (7107156)
- RMB ELECTRIC Battery Pack 48V, For Mfr. No. RMB MP (MPWEZL02003)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- HUFFY BICYCLES Huffy Bicycles 253939 20 in. Boys Pro Thunder Bike - Blue (253939)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- PERFECTPITCH 300 Watt Electric Scooter (PE48942)
- RADIO FLYER Classic Pink Trike (33P)
- Nakto Bicycles & Scooters