Shop All Bicycles & Scooters
Nakto
Nakto NAK- MNCRSB 20 in. Fat Tire Electric Bicycle Mini Cruiser; Black
Mfr # NAK- MNCRSB
Zoro # G003685614
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- MNCRSB
- Zoro # G003685614
- UPC # 6919609771775
- Country of Origin China
- Category Bicycles & Scooters
Description
Durable-high-strength carbon steel and superior car paint, the bike will serve you several years.The adjustable saddle height suit for different needs. Comfortable-Shimano 6 speed derailleur, comfortable seat post, and front shock suspension, easily assists you to enjoy your ridding.Safety- HD LED headlight,Powerful brakes,Motor safety cutoff, Kickstand.
Features- Easy riding throttle,pedal assistant pedaling ,four colors, Shimano 6 speed derailleur
- High-strength carbon steel frame and superior car paint, the bike will serve you for several years
- The Motor is made of a high-quality alloy material
- The adjustable saddle height from 29 to 33 suit for different needs
- Comfortable big saddle,easily assists you to enjoy your ridding
- Safety-16 inches body, easy to ride
- Easy to carry, foldable design
- Color: Black
- Size: 20 in.
- Tire: 20 in.
- Motor: 300W brushless motor
- Battery: 36V10AH Lithium Battery
- Charging: 4hours
- Range: 40-45KM
- Derailleur: Shimano 6-speed-gears
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS 360 Upside Down Any Angle Sprayer 32 Oz (360-32S)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- AQUA CREEK Aqua Creek Products F-04CAJP 12 lbs Standard Four point with JIG Inserts Pro XR Ambassador Anchor Kit (F-04CAJP)
- A & I PRODUCTS Double V-Belt (5/8" X 155") 24" x5" x1.2" (A-BB152)
- HUFFY BICYCLES 26 Mens Good Vibr Bike (26620)
- GOPOWERBIKE GoCargo Electric Bike (B202BLK)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- BRAVO SPORTS California Cruiser - Zuma (158206)
- ITALTRIKE Italtrike Atlantic Tricycle, 14" (9024)
- MASTER LOCK LOCK BIKE SHACK ADJ 1.75 (517D)
- Nakto Bicycles & Scooters