Nakto

Nakto NAK- FASB 20 Fashion Folding Electric Bicycle; Black


product price: $873.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Easy compact fold and an efficient ride when ridden on paved surfaces,Ideal for travelling holidays and those with minimal storage space. Allows for plenty of saddle height adjustment to suit the rider and is fitted with a quick-release clamp to assist in folding the bike quickly. Choice of operational modes - You have the choice of how much work you want to do. Use the bike as a bike with no electric assist at all, choose a partial electric assist mode to amplify your own efforts. Range per charge 19-25Mile with pedal assist.

Features
  • The adjustable saddle height from 23 to 26suit for different needs
  • Comfortable big saddle front and rear disc brake, easily assists you to enjoy your ridding
  • Powerful brakes, Motor safety cut off
  • Easy to carry, foldable design to fit in the crunk
Specifications
  • Color: Black
  • Recharging Time: About 3 - 4 hours (at low battery)
  • Charger UL Approved Max Speed: 23Mile/Hours
  • Motor: 250W brushless
  • Battery: 36V10AH Lithium Battery
  • Charging: 4-6hours
  • Max Speed: 16-20mph
  • Range: 16-20Miles
  • Oversize: 42" x 48" x 30"
  • Weight Capacity: 250 lbs
  • Weight: 50 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.