Nakto NAK- DSYB 20 in. Discovery Fat Tire Electric Bicycle; Black
Mfr # NAK- DSYB
Zoro # G604164761
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- DSYB
- Zoro # G604164761
- UPC # 6919609771294
- Country of Origin China
- Category Other Small Engine Parts
Description
Damping Seat Post and Front WheelFeatures with premium comfort shock absorption on the seat post and front fork, it would be easier and more stable to ride through the tough road. You would not feel uncomfortable even met the steep road. Hydraulic Disc BrakesWith 2 disc brakes and 6-speed transmission system, you can choose any speed to complete your journey, and perfect brakes fully protect your safety. And the bright LED headlamp and horn is equipped for night riding. Removable Lithium BatteryThe removable 36V 10AH lithium battery, equipped with smart lithium battery charger can make you ride up to 35kms. And lithium battery could avoid overcharge. 2 Working ModeE-bike & Assisted bicycle, you can choose the E-bike to enjoy a long time travel, and also exercise; combining two modes would be a better choice.
High-Quality Material:- The electric bikes adopts superior 100% percent aluminum frame, the front fork is made of high-stre packed with premium comfort shock absorption, and also double layer aluminum alloy 20 inch wheel.
- The bike equipped with smart lithium battery charger can make you ride up to 25 miles. 350W high speed brushless gear motors easily assists you to travel at the 19mile/h road speed limit. Feeling the breeze,enjoy the scenery of nature.
- By pure electric, by Assistant mode and by yourself, you can choose the E-bike to enjoy a relaxing time and also can use it for exercising.
- It can shows Current Speed, Max Speed, Average Speed, Odometer, Tripometer, Range, Calories, Trip Timer, Clock, Mode, Watts or Amps, Battery in Percentage or Bar, Assist Level (0-5). Making your ride easier. And the horn and the bright LED headlamp are equipped for night riding.
- Color: Black
- Size: 20 in.
- Material: Aluminium alloy frame
- Motor: 48V 300W brushless
- Brakes: Disc brakes
- Charger Input: 100-240V, 50/60HZ
- Battery: 48V/8AH
- Charging Time: 8 hours
- Max Speed: 20Mph
- Max Endurance:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Camper Cover, 8 ft.-10 ft. Campers, Grey (80-258-141001-00)
- KAYTEE Forti-Diet Pro Health Parrot Food (100037164)
- WOW WATERSPORTS WOW 141080 Bingo 4 Cockpit Tube; 1-4 Riders (14-1080)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, Plastic (42SA+)
- BRIGGS & STRATTON ROD-PUSH (690982)
- HONDA Recoil Starter (28400-Z4M-305ZB)
- BRIGGS & STRATTON Spring - Governor (793430)
- COOLAROO Coolaroo 473921 12 x 12 ft. Triangle Coolhaven Shade Sail Kit; Sapphire (473921)
- BRIGGS & STRATTON TUBE-DIPSTICK (597129)
- KOHLER Solenoid Shift Starter (25 098 24)
- BRIGGS & STRATTON Screw, 692083 (692083)
- Nakto Other Small Engine Parts