Nakto NAK- CRSB50012 26 in. 500W Super Crsuier Fat Tire Mountain Electric Bicycle - 48V 12AH; Black
Mfr # NAK- CRSB50012
Zoro # G404012552
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- CRSB50012
- Zoro # G404012552
- UPC # 6919609771355
- Country of Origin China
- Category Bicycles & Scooters
Description
Nakto electric bikes adopts high-strength carbon steel frame and the front, packed with premium shockproof packaging. Intelligent multifunctional LED Anti-Light Digital Dashboard shows PAS Level-1/2/3/4/5, Speed-KM/H,Distance-KM(ODO and Trip), Time Show, Vol Show, CUR Show and Battery Power Show. NAKTO Super Cruiser Electric Bicycles 2018 Fit For 5'6""-6'8"" people and it can carry adults weighing even more than 300 lbs. Making it an ideal for Larger Riders Using Motor Power and also pedal assist with level 1, the Max speed can go to 35MPH and distance up to 30-55 miles per charge. Our bike can ctill work with pedal when battery power off. It is fitted with a 500 watts Brushless Motor which is Powered by a Removable and Waterproof Tianneng 48V/10Ah Lithium Battery with over 1500 times Recharge Cycle. The Braking System includes Dual Disk Brakes and Full suspension for Efficient and flawless stoppage, matching with bright front light and horn for protecting your cycling Safety.
Features- Fat tire for beach and snow stability
- Powerful attractive design and 500W motor for sports mania, LCD display, and controller
- A fat tire with great cushion effects, comfortable saddle design
- The adjustable saddle height suit for different needs
- HD LED headlight;Brake motor safety;fat tire stable riding; cruiser model for fun with fixed speed
- High-strength carbon steel and superior car paint, the bike will serve you several years
- The adjustable saddle height suit for different needs
- Shimano 6 speed derailleur, comfortable seat post, and front shock suspension, easily assists you to enjoy your ridding
- HD LED headlight, Powerful brakes, Motor safety cutoff & Kickstand
- Color: Black
- Size: 26 in.
- Frame: Steel
- Battery: 48V10AH Lithium Battery/ 48V 10AH Lithium Battery
- Charging: 4-6 hours
- Max Speed: 28-30mph
- Range: 25-30 miles
- Derailleur: Shimano 6-speed-gears
- Motor: 500W brushless motor
- Weight Capacity: 250 lbs
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 615-478 Oem Carburetor For Echo Pb651H, Pb651T, Pb751, Pb751H, Pb751T And Pb755 (615-478)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- JAYDEE BOEN 30 ft x 40 ft Tarp, Blue (BT-3040)
- TRUE TEMPER TRUE TEMPER 009908VB Wheelbarrow Tray, 8 cu-ft Capacity, Poly, Yellow (009900RV/9908VB)
- PERFECTPITCH 300 Watt Electric Scooter (PE48942)
- BELL SPORTS Bell Sports 7071083 20 in. BMX Bike Tire Black (8296071)
- BOOKAZINE Super Scooter Sliding Board; Blue (TI621685)
- HANDS ON Bicycle Chain Royal Blue 0.5 x 0.12 in. (HA950301)
- BELL SPORTS BIKE TIRE 20"" WHITE (7091034)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- MICARGI Micargi ELLIE-G-16-PK-HPK 16 in. Girls Bicycle; Pink & Hot Pink (ELLIE-G-16-PK/HPK)
- Nakto Bicycles & Scooters