Nakto NAK- CLSFB 26 in. Classic Cargo Electric Bicycle Sporting Shimano 6 Speed Gear EBike Brushless Gear Motor; Beige
Mfr # NAK- CLSFB
Zoro # G804044726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK- CLSFB
- Zoro # G804044726
- UPC # 6919609771287
- Country of Origin China
- Category Bicycles & Scooters
Description
The electric bikes adopts High-strength Carbon Steel Frame, the front fork is made of High-strength Carbon Steel and packed with premium comfort shock absorption.We ensuring you're always getting the best deal on your electric bike. This electric bike with front V Brake and rear Expansion brake and 6-Speed-SHIMANO Transmission System, you can choose any speed according to your needs. The perfect brakes fully protect your safety. And the horn and the bright LED headlamp are equipped for night riding. The 36V, 10AH lithium battery of this ebike is Removable. The bike equipped with smart lithium battery charger can make you ride up to 22-28Miles(30-45km) with Per charger and PAS ranger is 28-35Miles(40-55KM).250W High Speed Brushless gear motors easily assists you to travel at the 18-25 MPH road speed limit. E-bike & Assisted bicycle, you can choose the E-bike to enjoy a long time travel, and also exercise. Combining two modes would be a better choice,Selectable pedal assist or twist the "variable speed throttle" for hours of enjoyment.
Specifications- Size: 26 in.
- Charging: 4-6 hours
- Max Speed: 20mph
- Range: 20-25 miles
- Load Capacity: 250 lbs
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURESERVE Chck Strt Nonmed Feed10# (101010)
- CHAPIN 2 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1280)
- HYDRORAIN Manifold, 1 in. MIPT, 350 psi (03101)
- NATIONAL MFG/SPECTRUM BRANDS HHI 158 ZN Pipe Clamp (N344-630)
- WINTHER Chopper Tricycle (489.89)
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- BIG ROC TOOLS Big Roc Tools 57SYC450W Handle Bar Stem - White; 140 mm (57SYC450W)
- NEWALTHLETE 24 in. Mountain Bike Tire (NE864889)
- WORKSMAN Bicycle, Coaster Brakes, 26 In Wheel, Yel (INB-ORG)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- WORKSMAN Bicycle Wheel, 26 x 2-1/8 In. Dia. (4136A)
- Nakto Bicycles & Scooters