Nakto NAK-CAMFW 26 ft. Female Camel City Electric Bicycle; White
Mfr # NAK-CAMFW
Zoro # G004045806
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nakto
- MFR # NAK-CAMFW
- Zoro # G004045806
- UPC # 603803254665
- Country of Origin China
- Category Grill Accessories
Description
The electric bikes adopts High-strength Carbon Steel Frame, the front fork is made of High-strength Carbon Steel and packed with premium comfort shock absorption.We ensuring you're always getting the best deal on your electric bike. This electric bike with front V Brake and rear Expansion brake and 6-Speed-SHIMANO Transmission System, you can choose any speed according to your needs. The perfect brakes fully protect your safety. And the horn and the bright LED headlamp are equipped for night riding The 36V, 10AH lithium battery of this ebike is Removable. The bike equipped with smart lithium battery charger can make you ride up to 22-28Miles(30-45km) with Per charger, and with PAS the ranger is 28-35Miles(40-55KM).250W High Speed Brushless gear motors easily assists you to travel at the 18-25 MPH road speed. E-bike & Assisted bicycle, you can choose the E-bike to enjoy a long time travel, and also exercise. Combining two modes would be a better choice,Selectable pedal assist or twist the "variable speed throttle" for hours of enjoyment.
Specifications- Color: White
- Size: 26 ft.
- Motor: 250W brushless
- Battery: 36V10AH Lithium Battery
- Charging: 4-6 hours
- Max Speed: 20mph
- Range: 20-25 miles
- Load Capacity: 250 lbs
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 10', 30 sq.ft., 6.3A (WHMA-240-0310)
- OREGON Low Prof, Semi Chisel Chain, 8", 33Drv Link (S33)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- GRILL MARK Stainless Steel Gas Line Hose and Regulator 21 in. L For Universal (03037ACE)
- PEACHYS Pink BBQ Butcher Paper Roll (PE7937)
- BAYOU CLASSIC PRPANE HOSE & REG SS 48"" (M5HPR-30)
- FIRE MAGIC Single Access Door with Tank Tray & Louvers (53820SC-TL)
- GRILL MARK Universal Burner Vent (92380A)
- BLACKSTONE Griddle Cover Blk 28" (5483)
- CASEYS Pittsburgh Steelers Grill Cover Deluxe (9474633847)
- Nakto Grill Accessories