Nakto NAK-CAMFB 26 in. Female Camel Cargo-Electric Bicycle 6 Speed E-Bike; Black
Mfr # NAK-CAMFB
Zoro # G404012590
Product Information
- Brand Nakto
- MFR # NAK-CAMFB
- Zoro # G404012590
- UPC # 601948130455
- Country of Origin China
- Category Bicycles & Scooters
Description
The electric bikes adopts High-strength Carbon Steel Frame, the front fork is made of High-strength Carbon Steel and packed with premium comfort shock absorption.We ensuring you're always getting the best deal on your electric bike. This electric bike with front V Brake and rear Expansion brake and 6-Speed-SHIMANO Transmission System, you can choose any speed according to your needs. The perfect brakes fully protect your safety. And the horn and the bright LED headlamp are equipped for night riding. The 36V, 10AH lithium battery of this ebike is Removable. The bike equipped with smart lithium battery charger can make you ride up to 22-28Miles(30-45km) with Per charger, and with PAS the ranger is 28-35Miles(40-55KM).250W High Speed Brushless gear motors easily assists you to travel at the 18-25 MPH road speed. E-bike & Assisted bicycle, you can choose the E-bike to enjoy a long time travel, and also exercise. Combining two modes would be a better choice,Selectable pedal assist or twist the "variable speed throttle" for hours of enjoyment.
Specifications- Color: Black
- Size: 26 in.
- Motor: 250W brushless
- Battery: 36V10AH Lithium Battery
- Charging: 4-6 hours
- Max Speed: 20mph
- Range: 20-25 miles
- Load Capacity: 250 lbs
- Weight: 70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTWARD HOUND Fun Feeder Slo-Bowl Flower Large Purple 10.5" x 10.5" x 1.5" (51003)
- MTD Shell-42 2W Deck (983-05184A-4044)
- LOGO BRANDS Kansas City Chiefs Mini Size Composite Football (616-93MC-1)
- BARK Plush Hairstream Trailer Dog Toy (706569)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- WORKSMAN Megahorn Battery Operated (3973)
- SPORTIME SCOOTER (NEW) SMALL - SET OF 6 PK (112001144)
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- GRAN MOMENTO Electric Fat Tire Cruiser Bike, Black (GR2968747)
- BELL SPORTS Bicycle Dinger Bell (7091052)
- DUO BICYCLE PARTS DUO Bicycle Parts BPRSL Bicycle Pedal Leather Straps Black; 2 x 9 in. (BPRSL)
- Nakto Bicycles & Scooters