Shop All Transformers
Nadex
Transformer, 69.1 kVA, 11.5V DC, 600V AC
Mfr # MT-11
Zoro # G810376644
product price: $1,717.99
/ea
Free Shipping & Returns
$1,717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 600V AC
- Output Voltage - Transformer 11.5V DC
- VA Rating - Transformer 69.1 kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nadex
- MFR # MT-11
- Zoro # G810376644
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 600V AC |
Output Voltage - Transformer | 11.5V DC |
VA Rating - Transformer | 69.1 kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- KH INDUSTRIES 16 AWG 8 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/8-25FT)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111683)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T100D19)
- ALLANSON 1092-S Gas Application (1092-S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 208V AC (T3045K0034B)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- REX POWER MAGNETICS Voltage Transformer, 120V, 347V (CS50E-A)
- Nadex Power Distribution