Shop All Waiting Room & Guest Chairs
Nada Chair
nadachair bu Backup to Help Ease Micro-G Induced Back Pain
Mfr # bu
Zoro # G704010852
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nada Chair
- MFR # bu
- Zoro # G704010852
- UPC # 747925372958
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
No chair has flown higher than the Nada-Chair's premier product, the Back-Up. It has traveled with the astronauts to space to help ease micro-G induced back pain. But its more down-to-earth application is keeping computer users sitting comfortably upright. These "terminal" sitters need the extra cushion that is provided by our Back-Up.
Its knee cushions and back pad are twice as thick as the next-in-line S'portBacker. It also comes with accessory CushShins to disperse the leaning weight over three times as much area of the shin. For this reason, this is the first choice for those with bigger body builds.
Accessory Stretch Straps can be purchased separately to lengthen the leg loops to engage the feet. With these, you can lean against your feet to sit on the ground, read in bed or do stretching exercises without compromising your low back.
Its knee cushions and back pad are twice as thick as the next-in-line S'portBacker. It also comes with accessory CushShins to disperse the leaning weight over three times as much area of the shin. For this reason, this is the first choice for those with bigger body builds.
Accessory Stretch Straps can be purchased separately to lengthen the leg loops to engage the feet. With these, you can lean against your feet to sit on the ground, read in bed or do stretching exercises without compromising your low back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- LESRO Mystic Lounge Reception Bariatric Chair, Bronze, RS RainSong Back, MD Titan Seat, RS RainSong Panels (ML1401)
- BAXTON STUDIO Terina Grey-Beige Upholstered White Oak Armchair with Metal Accents (156-9491)
- LESRO Newport Wide Hip Chair Metal Frame, Black, MD Black Upholstery (NP1261)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, White / Natural (C02-2P)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- Nada Chair Office Chairs