Shop All High Speed Jobber Drill Bits
Nachi
Wire Gauge HSS Drill Set - S60 - #1 To #60
Mfr # 3599029
Zoro # G810410478
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 1/16-1/2 X 32NDS
- Decimal Equivalent 0.0625 - 0.5000 X 0.0313
- Material HSS
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 3599029
- Zoro # G810410478
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/16-1/2 X 32NDS |
Details
Item | HSS Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.0625 - 0.5000 X 0.0313 |
Material | HSS |
Finish | BLACK OXIDE |
Point Angle | 118 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LXN5)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-1)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Regular Length HSS DLC Drill - 10.2mm (0643342)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- VIKING 19/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87070)
- Nachi High Speed Jobber Drill Bits