Shop All Coolant Fed Drill Bits
Nachi
Taper Shank Oil-Hole HSCO Drill - 47/64in
Mfr # 1057425
Zoro # G710407165
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSCO
- Decimal Equivalent 0.7344
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1057425
- Zoro # G710407165
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.734375 |
Shank Dia. | 0.7344 |
Overall Length | 9.75 |
Flute Length | 5.875 |
Details
Item | HSS-Co Taper Drill Bits |
Shank Type | Straight Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.7344 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- GEARWRENCH 13mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86713)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9/64 (CXDCS1406AP)
- Nachi Coolant Fed Drill Bits