Shop All Coolant Fed Drill Bits
Nachi
Taper Shank Oil-Hole HSCO Drill - 27/64in
Mfr # 1057047
Zoro # G310407169
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.421875
- Shank Type Straight Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1057047
- Zoro # G310407169
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.421875 |
Shank Dia. | 0.421875 |
Overall Length | 3.375 |
Flute Length | 2 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.421875 |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 13 Inch Wide-Mouth Tool Bag (240042)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- RIDGID Back Plate (26542)
- WESTWARD 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points (10E354)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- Nachi Coolant Fed Drill Bits