Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPTF
Mfr # 74177
Zoro # G909085198
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Dimension Type Interrupted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Interrupted |
Shank Dia. | 0.6875" |
Overall Length | 3.126" |
Thread Length | 1.374" |
Tap Size | 1/2"-14 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Flat (158-117)
- OX TOOLS Pro Brick Carrier 15-3/4" - 19-1/2" (400-500mm) - OX Grip (OX-P171250)
- MILBAR 8 1/4 in Wire Stripper 10 to 22 AWG (46E)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper, 4 Flutes, NPT (74054)
- EMUGE STRAIGHT FLUTE PIPE BOLT TAP (C0109101.0422)
- Nachi Pipe Taps