Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPTF
Mfr # 74112
Zoro # G809085397
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Size 3/4"-14
- Overall Length 3.252"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Size | 3/4"-14 |
Overall Length | 3.252" |
Tap Dimension Type | Short Projection |
Thread Length | 1.374" |
Shank Dia. | 0.9063" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Material | HSS |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/4in (41413)
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- DRILLCO 2-1/2-8, Pipe Taps (290A332)
- Nachi Taps