Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPTF
Mfr # 74110
Zoro # G109085486
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Size 3/8"-18
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 3/8"-18 |
Tap Dimension Type | Short Projection |
Thread Length | 1.752" |
Overall Length | 3.752" |
Shank Dia. | 1.125" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper, 4 Flutes, NPT (74054)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- Nachi Pipe Taps