Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74103
Zoro # G509085055
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Dimension Type Short Projection
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Short Projection |
Tap Size | 3/8"-18 |
Shank Dia. | 1.125" |
Thread Length | 1.752" |
Overall Length | 3.752" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Material | HSS |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 26 Piece 1/4" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (CSWS2C)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- Nachi Taps