Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74079
Zoro # G009085258
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Overall Length 3.752"
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.752" |
Shank Dia. | 1.125" |
Tap Dimension Type | Interrupted |
Thread Length | 1.752" |
Tap Size | #1-11 1/2 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- PROTO WR COMB 1/4 12PT (PO1208A)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 Multi-Tool (2529-21XC, 2426-20)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper, 4 Flutes, NPT (74052)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385729)
- Nachi Taps