Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74077
Zoro # G609085092
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish Bright
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Interrupted |
Shank Dia. | 0.6875" |
Tap Size | 1/2"-14 |
Thread Length | 1.374" |
Overall Length | 3.126" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Finish | Bright |
Thread Direction | Right Hand |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (15228)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- IRWIN 20PK Bimetal KNF Blade (2084200)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper, 4 Flutes, NPT (74054)
- WIDIA Pipe Tap, 1/8"-27, Plug, 5 Flutes, UNC (19650)
- Nachi Pipe Taps