Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPT
Mfr # 74076
Zoro # G709085114
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPT
- Overall Length 2.563"
- Tap Dimension Type Interrupted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2.563" |
Tap Dimension Type | Interrupted |
Tap Size | 3/8"-18 |
Shank Dia. | 0.7" |
Thread Length | 1.063" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPT |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- MILWAUKEE TOOL Pan Head Screw (06-82-8864)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #32 (C22677)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- Nachi Pipe Taps