Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPSF
Mfr # 84069
Zoro # G209085577
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPSF
- Overall Length 3.752"
- Tap Dimension Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3.752" |
Tap Dimension Type | Spiral Flute |
Shank Dia. | 1.125" |
Thread Length | 1.752" |
Tap Size | #1-11 1/2 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- DEWALT 1-Piece 3-1/2" x 22" SDS Max Core Bit (DW5923)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- Nachi Pipe Taps