Shop All Pipe Taps
Nachi
Taper Pipe, 5 Flutes, NPS
Mfr # 84057
Zoro # G109085387
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 5
- Tap Thread Type NPS
- Shank Dia. 0.9063"
- Tap Dimension Type Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.9063" |
Tap Dimension Type | Spiral Flute |
Thread Length | 1.374" |
Overall Length | 3.252" |
Tap Size | 3/4"-14 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 5 |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- TINKERTOOLS V Style Tap Guide - Standard 9 Holes (TI45954)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0612A7)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 1/4"-20 NC (1520)
- Nachi Pipe Taps