Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPTF
Mfr # 74065
Zoro # G009085456
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material HSS
- Thread Length 1.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.063" |
Shank Dia. | 0.5625" |
Tap Dimension Type | Straight Flute |
Overall Length | 2.437" |
Tap Size | 1/4"-18 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw Bare (DCS387B)
- ESTWING Estwing 268-E3-22P Rock Pick Pointed Tip (268-E3-22P)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- Nachi Taps