Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPTF
Mfr # 74064
Zoro # G609085467
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Size 1/8"-27
- Shank Dia. 0.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 1/8"-27 |
Shank Dia. | 0.3125" |
Thread Length | 0.752" |
Overall Length | 2.126" |
Tap Dimension Type | Straight Flute |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | HSS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- MAYHEW PRY BAR ROLLING HEAD REG 22" 484 (MY40104)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- GREENLEE Punch (36284)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- Nachi Taps