Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPTF
Mfr # 74063
Zoro # G209085294
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Length 0.752"
- Overall Length 2.126"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 0.752" |
Overall Length | 2.126" |
Tap Dimension Type | Straight Flute |
Shank Dia. | 0.4375" |
Tap Size | 1/8"-27 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (53YP95)
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- STAHLWILLE TOOLS Single-end Wrench Size 27 mm L.238 mm (40040270)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385681)
- Nachi Taps