Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPTF
Mfr # 74062
Zoro # G209085324
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Dimension Type Straight Flute
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Straight Flute |
Tap Size | 1/16"-27 |
Thread Length | 0.689" |
Shank Dia. | 0.3125" |
Overall Length | 2.126" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | HSS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- BETA Driver Torx Head, T6 (012670006)
- X-ACTO Precision Knife, Razor Saw Set CD 6/432 (X75300)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- Nachi Taps