Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPT
Mfr # 74125
Zoro # G309085552
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
- Thread Length 1.063"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.063" |
Overall Length | 6" |
Tap Dimension Type | 6" Extension |
Tap Size | 1/2"-14 |
Shank Dia. | 0.5625" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Material | HSS |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- PROTO Output Square Drive for 1/2 In, 1 In Dr (J6222RD)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- Nachi Pipe Taps