Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPT
Mfr # 74123
Zoro # G709085572
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 0.7"
- Tap Dimension Type 6" Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.7" |
Tap Dimension Type | 6" Extension |
Overall Length | 6" |
Tap Size | 1/4"-18 |
Thread Length | 1.063" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Material | HSS |
Thread Direction | Right Hand |
Tap Finish | Bright |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200F-T500)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- Nachi Pipe Taps