Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPT
Mfr # 74121
Zoro # G909085464
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 6"
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Tap Dimension Type | 6" Extension |
Thread Length | 1.374" |
Tap Size | 1/8"-27 |
Shank Dia. | 0.6875" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Material | HSS |
Tap Finish | Bright |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80218D2B82440)
- KLEIN TOOLS Replacement Bits, 1/8-Inch Slotted and Schrader® (13231)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper, 4 Flutes, NPT (74052)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- Nachi Taps