Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPT
Mfr # 74120
Zoro # G709085473
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 0.4375"
- Tap Dimension Type 6" Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.4375" |
Tap Dimension Type | 6" Extension |
Tap Size | 1/16"-27 |
Thread Length | 0.752" |
Overall Length | 6" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Tap Finish | Bright |
Thread Direction | Right Hand |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit (49-22-3079)
- GARDNER BENDER Wire/Cable Staple Gun, Manual, Prof Duty (MSG-501)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- Nachi Taps