Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPT
Mfr # 74100
Zoro # G909085044
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 1/8"-27 |
Thread Length | 1.374" |
Overall Length | 3.126" |
Shank Dia. | 0.6875" |
Tap Dimension Type | Short Projection |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Finish | Bright |
Tap Material | HSS |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Short Projection- Straight Fluted Design- NPT - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 10Ft 3/4 W .035 10-14 Tpi Band Saw Bl, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick (3954131200)
- GYROS Carbon Steel Hex Rethreading Die, 10mm x 1.25-Inch, 1 Piece (92-91012)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- TITAN Breaker Bar, 1/2" Drive, 18" (62120)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Pipe Tap (DWTPT1/4)
- Nachi Taps