Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPSF
Mfr # 84065
Zoro # G409085551
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Tap Dimension Type Spiral Flute
- Tap Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Spiral Flute |
Tap Size | 1/4"-18 |
Overall Length | 2.437" |
Thread Length | 1.063" |
Shank Dia. | 0.5625" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- DYNABRADE Air Lube, 1 gal. (95843)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- VULCAN Wrench Adjust 18In (JL15018-3L)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- Nachi Pipe Taps