Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPSF
Mfr # 84064
Zoro # G309085392
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPSF
- Shank Dia. 0.3125"
- Thread Length 0.752"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.3125" |
Thread Length | 0.752" |
Overall Length | 2.126" |
Tap Size | 1/8"-27 |
Tap Dimension Type | Spiral Flute |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 6-32 Size, 0.52"L, GP Phenolic (1770-F)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- BLACK & DECKER Bench, 6, Whl A60 (429633-00)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- DRILL AMERICA 2"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64232)
- Nachi Pipe Taps