Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPS
Mfr # 84056
Zoro # G909085358
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Dimension Type Spiral Flute
- Tap Material HSSE-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Spiral Flute |
Thread Length | 1.374" |
Tap Size | 1/2"-14 |
Shank Dia. | 0.6875" |
Overall Length | 3.126" |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m7 x 1 (T/AT7X1)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- LENOX Lenox 2014224 Reciprocating Saw Blade, 8 TPI, Carbide Cutting Edge (2014224)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- NACHI Taper, 4 Flutes, NPT (74054)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 5 Flutes, NPTF (74112)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- QUALTECH DRILL AMERICA 1 1112 Taper Pipe Tap5Flute (DWT64010)
- Nachi Taps