Shop All Pipe Taps
Nachi
Taper Pipe, 4 Flutes, NPS
Mfr # 84055
Zoro # G509085291
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper Pipe
- Number of Flutes 4
- Tap Thread Type NPS
- Thread Direction Right Hand
- Shank Dia. 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. | 0.7" |
Overall Length | 2.563" |
Tap Dimension Type | Spiral Flute |
Thread Length | 1.063" |
Tap Size | 3/8"-18 |
Details
Tap Chamfer | Taper Pipe |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPS - Will Require Sealing Compounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- LINK 3/8 X 2 HSS 82° Spot & Center Drill (97-L2-396)
- HEROS PRIDE Collar Extender, One Size, Black (9061)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- NACHI Taper, 4 Flutes, NPT (74052)
- NACHI Straight Pipe, 5 Flutes, NPSF (74095)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- REGAL CUTTING TOOLS 1/4-18 4 Flt.Drill'N'Tap Taper Pipe (007554AS)
- Nachi Pipe Taps