Shop All Taper Length Drill Bits
Nachi
Taper Length TiN Coated Parabolic HSS Drill - 3/32in
Mfr # 1001228
Zoro # G510408386
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.09375
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.09375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1001228
- Zoro # G510408386
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.09375 |
Shank Dia. | 0.09375 |
Overall Length | 4.25 |
Flute Length | 2.25 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.09375 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- CLEVELAND 8-32 NC GH1 2FL 1003 BOT BRT TAP (C83901)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/16 (C16885)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C14954)
- Nachi Drill Bits