Shop All Taper Length Drill Bits
Nachi
Taper Length TiN Coated Parabolic HSS Drill - 29/64in
Mfr # 1004199
Zoro # G110408250
product price: $33.25
/ea
Sold in multiples of 5 for $166.25
$166.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.453125
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1004199
- Zoro # G110408250
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.453125 |
Shank Dia. | 0.453125 |
Overall Length | 7.5 |
Flute Length | 4.75 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.453125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Enclosed Head Ratchet, 10-1/2", 3/8" Dr. (B-52EHLA-TH)
- PFERD 6" Three Square File - Second Cut (11098)
- MAYHEW PUNCH PIN 413-2MM METRIC (MY21232)
- PROTO Torx Bit Set, Pieces 7 (J4739P)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 1/8 (C08665)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/4-E (C14954)
- Nachi Drill Bits