Shop All Taper Length Drill Bits
Nachi
Taper Length TiN Coated Parabolic HSS Drill - 13/64in
Mfr # 1002975
Zoro # G410408325
product price: $12.75
/ea
Sold in multiples of 10 for $127.50
$127.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Point Angle 118
- Drill Bit Material HSS
- Decimal Equivalent 0.203125
- Drill Bit Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1002975
- Zoro # G410408325
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.203125 |
Shank Dia. | 0.203125 |
Overall Length | 6 |
Flute Length | 3.625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 118 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.203125 |
Drill Bit Finish | BLACK OXIDE |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- MIBRO 26-Piece SAE Tap Die and Drill Set (301360BLUE)
- DEWALT Combo Kits (DCKO86M1)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 11-1/2)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #58 (50348)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- IRWIN Irwin Tapered Rplc Bt #4 (1882786)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 23/64 (55255)
- Nachi Taper Length Drill Bits