Shop All Taper Length Drill Bits
Nachi
Taper Length HSS Drill W/ Black Oxide - 5/64in
Mfr # 1266293
Zoro # G810408413
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.078125
- Shank Type Straight Shank
- Drill Bit Point Angle 135
- Decimal Equivalent 0.078125
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266293
- Zoro # G810408413
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.078125 |
Shank Dia. | 0.078125 |
Overall Length | 2 |
Flute Length | 1 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.078125 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440287)
- WESTWARD Combination Wrench Set, 15 Degree Head Angle, 35-Piece (54DF95)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 4.00mm (C16919)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- Nachi Drill Bits