Shop All Taper Length Drill Bits
Nachi
Taper Length HSS Drill W/ Black Oxide - 3/16in
Mfr # 1266367
Zoro # G710408223
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.1875
- Drill Bit Point Angle 135
- Decimal Equivalent 0.1875
- Drill Bit Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266367
- Zoro # G710408223
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.1875 |
Shank Dia. | 0.1875 |
Overall Length | 3.5 |
Flute Length | 2.3125 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Decimal Equivalent | 0.1875 |
Drill Bit Material | HSS |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- IRWIN 8mm x 100 Hex Die (9733)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 35/64 (55267)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, #13, Carbide Tip, DC150-08-04.763A1-WJ30TA (DC150-08-04.763A1-WJ30TA)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- OSG Screw Machine Drill, Taper, 5/64 in. (17542411)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- Nachi Drill Bits