Shop All Taper Length Drill Bits
Nachi
Taper Length HSS Drill W/ Black Oxide - 1/8in
Mfr # 1266321
Zoro # G510408522
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Drill Bit Size 0.125
- Drill Bit Point Angle 135
- Drill Bit Material HSS
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1266321
- Zoro # G510408522
- Country of Origin Singapore
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.125 |
Shank Dia. | 0.125 |
Overall Length | 2.75 |
Flute Length | 1.625 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | HSS |
Decimal Equivalent | 0.125 |
Drill Bit Finish | TIN |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Machine Tapping Guide (3900-0220)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- GEARWRENCH 1/2" Drive Impact Extension 15" (84647N)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15335)
- NACHI Taper Length Cobalt Drill W/ Black Oxide - 17/32in (1058261)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/32 (49702)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #11 (50301)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/32 (44818)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/4-E (55248)
- Nachi Drill Bits